Buy more than* S$200* and get FREE SHIPPING

  • COMPONENT HAMMER
  • COMPONENT HAMMER
  • COMPONENT HAMMER

COMPONENT HAMMER

Item.#
07111011
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0737
Material (head)
Urethane resin
Dimension H (mm)
98
Weight (g)
610
TRUSCO Part Number
395-7977
2014 TRUSCO Published Page
2-0708
Dimension W (mm)
46
Dimensions L (mm)
310
Size
1 pounds