Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SIDE SLIP BOARD
  • SIDE SLIP BOARD
  • SIDE SLIP BOARD
  • SIDE SLIP BOARD

SIDE SLIP BOARD

Item.#
07111054
Package Qty.
1PC
Ship pack of
1
949.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Caution
This product is not a vehicle inspection equipment. This product should be used by qualified person only (automobile mechanic or a person with equivalent level). Do not decompose or modify., This product is not a vehicle inspection equipment. This product should be used by qualified person only (automobile mechanic or a person with equivalent level). Do not decompose or modify., This product is not a vehicle inspection equipment. This product should be used by qualified person only (automobile mechanic or a person with equivalent level). Do not decompose or modify.
Display Range
IN / OUT with 0 over 20 (mm / m) (minimum scale 1mm / m)
Type
Separate left and right
Weight (kg)
21.5
Accessories
Body x1, side slip board for slope x2
Purpose
Simple tester to check the front wheel toe-in and camber balance by only passing the front wheels of the vehicle on the side slip board and display the side slip value of the wheels. , Simple tester to check the front wheel toe-in and camber balance by only passing the front wheels of the vehicle on the side slip board and display the side slip value of the wheels. , Simple tester to check the front wheel toe-in and camber balance by only passing the front wheels of the vehicle on the side slip board and display the side slip value of the wheels.
Display Type
Analog, placing needle (1 stitch)
Allowable Load (kg)
Disfigurement: 750 two wheels: 1500
Compatible
2t class cargo vehicle tire width 280mm or less of the tire equipped car from light car