Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Seal Pick Tool
  • Seal Pick Tool
  • Seal Pick Tool

Seal Pick Tool ABO-100

5.00 (1)
Item.#
07111081
Mfr.#
ABO-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Sticker removal work of the disc brake
Dimensions D (mm)
27
Dimension d (mm)
5
Weight (g)
55
Dimension l (mm)
100
Dimensions a (mm)
1
Dimensions L (mm)
187
TRUSCO Part Number
395-7748
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
O ring exchange
5
From Japan
On 2013-08-27 11:00:25
Since it is easy to attach scratches to the case side if it is a pick, it is safe because there is not much aggression in this shape.
This review is about item#07111081.