Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shoe Hold Spring Tool
  • Shoe Hold Spring Tool
  • Shoe Hold Spring Tool

Shoe Hold Spring Tool ABX-34

3.83 (6)
Item.#
07111115
Mfr.#
ABX-34
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal and installation of shoe-hold spring in drum brakes of vehicles., Removal and installation of shoe-hold spring in drum brakes of vehicles., Removal and installation of shoe-hold spring in drum brakes of vehicles., Install and removal of drum brake shoe hold spring of passenger car
Dimensions D (mm)
24, 24
Weight (g)
130, 130
Dimension l (mm)
85, 85
Dimensions L (mm)
205, 205
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
At the time of lining exchange
5
From Japan
On 2017-10-10 23:37:40
It is convenient when exchanging the lining. I think that there will be time saving if there is one.
This review is about item#7111106.
brake
1
From Japan
On 2016-04-06 22:20:21
I also bought this wrong, is not it? Because it is an amateur, the cars I have are Pro box and Nissan Crew.
This review is about item#07111106.
Brake maintenance
2
From Japan
On 2015-11-01 21:33:08
I bought it for work inside the narrow drum of a mini car, but as a result I could not use it. In my car case ....
This review is about item#07111106.
Remove coil spring of brake shoe
5
From Japan
On 2014-12-04 03:05:05
I used to substitute plies and so on until now, but work did not go forward. By using this tool, the work time can be drastically shortened, and the spring detachment does not become difficult.
This review is about item#07111106.
Daihatsu's rear brake drum work
5
From Japan
On 2014-02-16 12:34:52
I was working with a radio pliers and wearing the pins, but I was able to fix the shoe easily by changing to a special tool.
When drum brake is disassembled
5
From Japan
On 2013-10-27 07:59:41
It is about 400 yen cheaper than buying with a tool shop.
This review is about item#07111106.