Buy more than* S$200* and get FREE SHIPPING

  • JOINT NUT WRENCH
  • JOINT NUT WRENCH
  • JOINT NUT WRENCH

JOINT NUT WRENCH

Item.#
07111133
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimensions T2 (mm)
7.5
Caution
Please set the width across flats of the bolt or nut within the mouth opening. Please follow the proper torque recommended by the manufacturer when tightening.
Nut Width Across Flat (mm)
35-49
Dimensions B (mm)
88
Weight (g)
700
Dimensions T1 (mm)
15
Application
Tighten and loosen wrench for mechanical fittings of gas, water supply, hot water supply, air conditioning piping, etc.
Dimension l (mm)
43
Dimensions L (mm)
330
Compatible
Water supply and hot water supply for the stainless steel flexible pipe fittings (hex): 20A for water supply polyethylene pipe metal fittings (six-octagonal): 13A, 20A, 25A water supply for the union nut (six-octagonal): 20A, 25A gas for flexible pipe fit