Buy more than* S$200* and get FREE SHIPPING

  • Short stubby driver
  • Short stubby driver
  • Short stubby driver

Short stubby driver SD4-P

4.00 (1)
Item.#
07111142
Mfr.#
SD4-P
Package Qty.
1PC
Ship pack of
1
7.06 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0370
Cutting Edge
Cross No.2, Cross No.2
Material (Shaft)
SWRH62A, SWRH62A
Blade Shape
+
Weight (g)
20, 20
2014 TRUSCO Published Page
2-0361
Dimension l (mm)
15, 15
Dimensions D (mm)
40, 40
Dimensions L (mm)
30, 30
TRUSCO Part Number
373-7888, 373-7888
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I bought it thinking that it is possible to replace the emblem without removing the bumper.
4
From Japan
On 2015-10-14 23:39:28
I have not used it yet, but it seems to be easy to use.
This review is about item#07111142.