Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Short ratchet handle
  • Short ratchet handle
  • Short ratchet handle
  • Short ratchet handle

Short ratchet handle BR2S

5.00 (2)
Item.#
07111237
Mfr.#
BR2S
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0151
Outlet Corner (sq.)
6.3, 6.3
Dimension T (mm)
10, 10
Dimensions L (mm)
80, 80
Type
short, Short
Specification
21st century version
2014 TRUSCO Published Page
2-0148
Forwarding Angle (Degree)
10, 10
Dimensions B (mm)
22, 22
Weight (g)
90, 90
TRUSCO Part Number
373-3211, 373-3211
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2016-11-23 09:26:31
Torque is also less likely to overtorque at small screws, so we are happy because we can turn it as quickly as possible.
This review is about item#7111237.
Car audio installation etc.
5
From Japan
On 2014-01-15 13:59:45
Truly KTC It is strong, I like the design as well.
This review is about item#07111237.