Buy more than* S$200* and get FREE SHIPPING

  • Cylinder Polisher
  • Cylinder Polisher
  • Cylinder Polisher

Cylinder Polisher ACP-24A

4.80 (10)
Package Qty.
Ship pack of
30.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Nylon wire and dustmay also fly off. Please wear protective goggles when working.
Dimensions L (mm)
175, 175
Aluminum alloy cylinder, For aluminum alloy cylinder
Dimensions S (phi mm)
24, 24
Weight (g)
35, 35
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Brake cylinder
From Japan
On 2017-11-13 10:26:28
Easy to use, I purchased the same thing I always use.
This review is about item#7111316.
Rear brake cup kit repair
From Japan
On 2017-03-28 15:19:14
Very good product, easy to use, strong, lasts longer.
This review is about item#7111291.
Cleaning the brake cylinders
From Japan
On 2016-06-15 16:22:24
I am using it now, so it's time to exchange so I purchase it.
This review is about item#07111291.
From Japan
On 2015-06-23 11:24:33
If you do not use it too much, MT release, operation, you do not have it, scratches are hard to understand.
This review is about item#07111325.
From Japan
On 2015-06-23 11:20:26
Purchase with a hint before use for turning
This review is about item#07111316.
Cylinder honing of drum brake
From Japan
On 2015-02-24 07:48:54
Purchased for drum brake honing. Although made by KTC, the price is higher than those of other companies, but making is solid. It is not disposable, it seems to be sure to use more than 100 times. It's for PRO. At the individual level it will be an organism. Since PRO is frequently used, it may be left naked, but if you own a case, if you have a case, I think that the brush part will not deform during storage. You should use saran wrap core or something.
This review is about item#07111291.
Maintenance of cars, bikes
From Japan
On 2014-06-18 13:15:24
It is truly KTC. No complaints. I will also purchase
This review is about item#07111273.
Washing wheel cylinder
From Japan
On 2014-04-23 14:14:14
I felt a little weaker, than I expected. As something I had before was good, somewhat, I am dissatisfied ~ ~! Still it is about this.
This review is about item#07111316.
Removal of rust etc inside the wheel cylinder · Polishing
From Japan
On 2013-10-24 13:32:24
I have used this type for a long time (three sizes) It is divided for iron · aluminum, usability is very good, it is handy.
This review is about item#07111307.
Standard job of car inspection service. Rear brake cylinder O / H
From Japan
On 2013-09-10 21:45:47
Although I was using it before, I purchased the actual expenses because there was no offer at Toko who was temporarily working. In a passenger car, although the opportunity to use is a tool that has decreased, still we are indebted to a car of a certain company whose plating of the piston is weak. I am indebted to w now w Clearly I was able to change to a dealer shop handling up to 4 t class recently, so I purchased an additional set of them I am thinking about it. If you do not have to be pretty, you only have to use the wheel type. Assy It is unnecessary if only the customers who can afford to replace it, (laugh)