Buy more than* S$200* and get FREE SHIPPING

  • 3/8"sq. SUPER LONG PLUG WRENCH
  • 3/8
  • 3/8

3/8"sq. SUPER LONG PLUG WRENCH

Item.#
07111377
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0936
Outlet Corner (sq.)
9.5
Dimention D1 (phimm)
20
Dimensions L (mm)
250
TRUSCO Part Number
373-2291
2014 TRUSCO Published Page
2-0884
Dimention D2 (phi mm)
35
Dimension S (mm)
16 (hex)
Weight (g)
250
Application
Used for desorption of the spark plug.