Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Scraper Set

Stainless Scraper Set KZ12B

5.00 (1)
Item.#
07111395
Mfr.#
KZ12B
Package Qty.
1Set(2PCSet)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1840
Weight (g)
130, 130
2014 TRUSCO Published Page
2-2511, 2-2511
Caution
Please do not use instead of chisel, lever, and edged tool substituting.
TRUSCO Part Number
373-5656, 373-5656
Set Contents
Stainless steel scraper (KZ1 over 15 (blade width 15mm), KZ1 over 30 (blade width 30mm)), Stainless steel scraper (KZ1-15 (blade width 15mm), KZ1-30 (blade width 30mm))
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for spreading metal gaps in our products
5
From Japan
On 2015-02-18 15:22:31
It is truly KTC. The product's workmanship is wonderful, the part of the handful is also familiar with hands and satisfied with the feeling of use.
This review is about item#07111404.