Buy more than* S$200* and get FREE SHIPPING

  • Stainless Scraper Set

Stainless Scraper Set KZ12S

5.00 (1)
Item.#
07111404
Mfr.#
KZ12S
Package Qty.
1Set(2PCSet)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1840
2014 TRUSCO Published Page
2-2511, 2-2511
TRUSCO Part Number
373-5664, 373-5664
Caution
Please do not use instead of chisel, lever, and edged tool substituting.
Weight (g)
160, 160
Set Contents
Stainless steel scraper (KZ1 over 22 (blade width 22mm), KZ1 over 30 (blade width 30mm)), Stainless steel scraper (KZ1-22 (blade width 22mm), KZ1-30 (blade width 30mm))
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for spreading metal gaps in our products
5
From Japan
On 2015-02-18 15:22:31
It is truly KTC. The product's workmanship is wonderful, the part of the handful is also familiar with hands and satisfied with the feeling of use.
This review is about item#07111404.