Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. STUD REMOVER
  • 1/2
  • 1/2

1/2"sq. STUD REMOVER

Item.#
07111465
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Caution
Please apply force after making sure that the tool holds the bolt firmly., Please apply force after making sure that the tool holds the bolt firmly., Please apply force after making sure that the tool holds the bolt firmly.
2014 TRUSCO Published Page
2-0107
Bolt Diameter Dimension (phi mm)
Maximum phi. 19 / Min phi. 6
Type
Stud Remover
Caution
Please apply force after making sure that the tool holds the bolt firmly.
2015 Trusco Published Pages
2 0110
Overall Length L (mm)
56
Weight (g)
400
TRUSCO Part Number
395-7829
Application
For removing and mounting of stud bolts (also for round bar).