Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 12.7Sq. Stud Bolt Remover
  • 12.7Sq. Stud Bolt Remover
  • 12.7Sq. Stud Bolt Remover

12.7Sq. Stud Bolt Remover BSR35-10

4.40 (5)
Item.#
07111474
Mfr.#
BSR35-10
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use when the thread length margin of the stud bolt is less than 20mm., Do not use when the thread length margin of the stud bolt is less than 20mm., Do not use when the thread length margin of the stud bolt is less than 20mm., Do not use the stud bolt for targets less than 20mm
2015 Trusco Published Pages
2 0110
Dimension S (mm)
21, 21
2014 TRUSCO Published Page
2-0107
Overall Length L (mm)
75, 75
Weight (g)
220, 220
Caution
Please apply force after making sure that the tool holds the bolt firmly., Please apply strength only after checking that the tool has been firmly held by the bolt.
Purpose
For removing and mounting of stud bolts (also for round bar)., For removing and mounting of stud bolts (also for round bar)., For removing and mounting of stud bolts (also for round bar)., Removing of stud bolts (can also be used on round bars).
Outlet Corner (sq.)
12.7, 12.7
TRUSCO Part Number
383-5537, 383-5537
Dimensions D (mm)
28, 28
Bolt Diameter (M)
M10, M10
Type
Stud Remover, Stud remover
Application
For removing and mounting of stud bolts (also for round bar)., Removing of stud bolts (can also be used on round bars).
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Motorbike engine recombination
5
From Japan
On 2018-03-15 23:26:39
It is a truly stable KTC KTC It is also recommended for Private
This review is about item#7111501.
Used for removing stud bolts with rust
2
From Japan
On 2018-03-14 20:24:04
I used it to remove the stud bolt of the muffler attachment part, but the thread mountain collapsed. It was idle with the sound of snatch, and it was not able to be pulled out after all.
This review is about item#7111501.
Motorcycle maintenance
5
From Japan
On 2017-12-12 17:42:06
Truly KTC! I feel it. I bought a cheap overseas made earlier, but it quickly broke and eventually was a high shopping.
This review is about item#7111501.
Motorcycle Engine Maintenance
5
From Japan
On 2014-11-16 21:37:29
I removed the stud bolt of the cylinder of the original engine. It is a manufacturer item indeed. It worked comfortably and easily easily. With a small investment, you can work safely and reliably. However, only the size I ordered was not shipped on the day for some reason.
This review is about item#7111492.
Of course the bike's stud bolt is pulled out ...
5
From Japan
On 2014-06-11 19:03:58
It's KTC for fun. In a cheap set made in Taiwan, although it will not be usable in general when pulling out one car, it seems to be quite possibly. I guess the material of the structure inside is different.
This review is about item#7111474.