Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. STUD BOLT REMOVER SET (4pcs.)

1/2"sq. STUD BOLT REMOVER SET (4pcs.)

Item.#
07111517
Package Qty.
1Set(4PCSet)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please apply force after making sure that the tool holds the bolt firmly., Please apply force after making sure that the tool holds the bolt firmly., Please apply force after making sure that the tool holds the bolt firmly.
2015 Trusco Published Pages
2 0110
Outlet Corner (sq.)
12.7
Weight (kg)
1.1
Set Contents
Stud bolt remover (BSR35 over 6, 8, 10, 12), metal case
Purpose
For removing and mounting of stud bolts (also for round bar)., For removing and mounting of stud bolts (also for round bar)., For removing and mounting of stud bolts (also for round bar).
2014 TRUSCO Published Page
2-0107
Case Dimensions (Length x Width x Height) (mm)
215x82x50
Type
Stud Remover
TRUSCO Part Number
383-5553