Buy more than* S$200* and get FREE SHIPPING

  • Stubby driver
  • Stubby driver
  • Stubby driver
  • Stubby driver

Stubby driver SD1-M

4.00 (2)
Item.#
07111526
Mfr.#
SD1-M
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0371
Dimension l (mm)
26, 26
Dimensions D (mm)
32, 32
Weight (g)
40, 40
Dimensions b (mm)
6, 6
Blade Shape
-
2014 TRUSCO Published Page
2-0361
Material (Shaft)
SWRH62A, SWRH62A
Dimensions L (mm)
72, 72
Cutting Edge
minus, Minus
Dimensions a (mm)
0.8, 0.8
TRUSCO Part Number
373-7829, 373-7829
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car Maintenance
3
From Japan
On 2017-10-29 21:17:08
It is a famous manufacturer and the price is cheap and it is easy to use in an orthodox form.
This review is about item#7111544.
When removing the meter panel
5
From Japan
On 2013-11-18 22:13:58
I think that it is easy grip to put in force in a narrow place. Especially when detaching an audio panel such as legacy, it was easy to use for the screw which stopped the ashtray.
This review is about item#07111544.