Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-1-1/4W

5.00 (1)
Item.#
07111614
Mfr.#
B4-1-1/4W
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
2014 TRUSCO Published Page
2-0090, 2-0090
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
38.5, 38.5
Dimension S (mm)
31.7, 31.7
Dimensions L (mm)
43, 43
Specification
Inch size. 21st century version tool. Power fit
2015 Trusco Published Pages
2 0092
TRUSCO Part Number
373-2347, 373-2347
Dimension l (mm)
27, 27
Dimention D1 (phimm)
43, 43
Dimension H (mm)
18, 18
Weight (g)
262, 262
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rover MINI oil change
5
From Japan
On 2015-03-09 21:24:02
It is a manufacturer that can be used with peace of mind. When it is 24 mm it is slightly big and there is play. The reliable work that does not lose the drain bolt is 15/16 inch size.
This review is about item#07111702.