Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-1-1/8W

5.00 (1)
Item.#
07111623
Mfr.#
B4-1-1/8W
Package Qty.
1PC
Ship pack of
1
18.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
2015 Trusco Published Pages
2 0092
TRUSCO Part Number
373-2363, 373-2363
Dimension l (mm)
25, 25
Dimention D1 (phimm)
39, 39
Dimension H (mm)
17, 17
Specification
Inch size. 21st century version tool. Power fit
Weight (g)
204, 204
2014 TRUSCO Published Page
2-0090, 2-0090
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
35.5, 35.5
Dimension S (mm)
28.5, 28.5
Dimensions L (mm)
41, 41
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rover MINI oil exchange
5
From Japan
On 2015-03-09 21:24:02
With confidence is a manufacturer that can be used. A little at large that's 24㎜, there is a play. Secure work that does not lick the drain bolt is 15 inch size of 16 minutes.
This review is about item#07111702.