Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-1W

5.00 (1)
Item.#
07111797
Mfr.#
B4-1W
Package Qty.
1PC
Ship pack of
1
12.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimention D1 (phimm)
35, 35
Dimension H (mm)
14, 14
Weight (g)
152, 152
2014 TRUSCO Published Page
2-0090, 2-0090
Hole corner
Twelve square, Twelve square
Specification
Inch size 21st century version tool Power fit
Dimention D2 (phi mm)
31.5, 31.5
Dimension S (mm)
25.4, 25.4
Dimensions L (mm)
38, 38
2015 Trusco Published Pages
2 0092
TRUSCO Part Number
373-2479, 373-2479
Dimension l (mm)
22, 22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rover MINI oil change
5
From Japan
On 2015-03-09 21:24:02
It is a manufacturer that can be used with peace of mind. When it is 24 mm it is slightly big and there is play. The reliable work that does not lose the drain bolt is 15/16 inch size.
This review is about item#07111702.