Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-3/4W

5.00 (1)
Item.#
07111921
Mfr.#
B4-3/4W
Package Qty.
1PC
Ship pack of
1
10.94 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimention D2 (phi mm)
24, 24
Dimension S (mm)
19, 19
Dimensions L (mm)
34.5, 34.5
Hole corner
Twelve square, Ten \ two corners
Dimension l (mm)
18.5, 18.5
Dimention D1 (phimm)
26, 26
Dimension H (mm)
10.5, 10.5
Weight (g)
75, 75
Specification
Inch size. 21st century version tool. Power fit
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rover MINI oil exchange
5
From Japan
On 2015-03-09 21:24:02
With confidence is a manufacturer that can be used. A little at large that's 24㎜, there is a play. Secure work that does not lick the drain bolt is 15 inch size of 16 minutes.
This review is about item#07111702.