Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq socket (12 angles) (millimeter)
  • 12.7sq socket (12 angles) (millimeter)
  • 12.7sq socket (12 angles) (millimeter)

12.7sq socket (12 angles) (millimeter) B4-32W

4.25 (8)
Item.#
07111973
Mfr.#
B4-32W
Package Qty.
1PC
Ship pack of
1
19.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimention D1 (phimm)
43, 43
Dimension H (mm)
18, 18
Weight (g)
256, 256
Dimension l (mm)
27, 27
Dimention D2 (phi mm)
38.5, 38.5
Dimension S (mm)
32, 32
Dimensions L (mm)
43, 43
Specification
21st century version tool power fit
Hole corner
Twelve square, Dodecagon shaped (12 angled)
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Tightening head bolts of bike.
5
From Japan
On 2016-11-16 19:51:26
Accuracy is also certainly, trust definitive also in the management of a torque wrench.
This review is about item#7111894.
To screw desorption
4
From Japan
On 2016-10-31 20:41:18
You give up When the screw mountain collapsed in KTC. Trust of manufacturers.
This review is about item#7111903.
Vehicle maintenance
5
From Japan
On 2016-09-30 23:19:44
It was trouble in the hexagon and 12 corners, but chose the 12 corners in the ease-of-use
This review is about item#7111946.
Mechanical repair
5
From Japan
On 2016-04-02 11:32:03
Long it can be used in the products of KTC. I am glad if cheaper even a little because it was price that does not change the hardware store.
This review is about item#07111587.
Maintenance work
2
From Japan
On 2015-11-05 20:26:14
A little more, I think that if you're accurate.
This review is about item#07111693.
Car, use a bicycle maintenance
5
From Japan
On 2015-02-04 22:04:33
Quality, it is definitely improved compared to that of the ever comfortable to use Work can now reliably.
This review is about item#07111754.
Maintenance of industrial engines
5
From Japan
On 2015-01-15 13:46:28
It uses in the development of industrial engines. In the engine of the motor vehicle manufacturers, there is a place you are using a bolt of 12 corners in the 12 ~ 17mm. You use at that time. Because the hardware store or the like do not put the 12 corners of the manufacturers product, we used reluctantly the 12 square socket of inexpensive box wrench set. This time, I bought there is yet posted made KTC of 12 corners in Monotarou's. 12.7 so you can also use the torque wrench of 1800N · m.
This review is about item#07111641.
Remove hub nut of the rear wheel of the home for a bicycle
3
From Japan
On 2013-07-05 19:51:00
The rear wheel of the home for a bicycle does not come off not equal 15mm. It is a size that does not usually use, but I bought. You can use normally.
This review is about item#07111727.