Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-7/16W

5.00 (1)
Item.#
07112034
Mfr.#
B4-7/16W
Package Qty.
1PC
Ship pack of
1
9.86 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimention D1 (phimm)
16, 16
Dimension H (mm)
6, 6
Weight (g)
41, 41
2014 TRUSCO Published Page
2-0090, 2-0090
Hole corner
Twelve square, Twelve square
Specification
Inch size 21st century version tool Power fit
Dimention D2 (phi mm)
22, 22
Dimension S (mm)
11.1, 11.1
Dimensions L (mm)
29, 29
2015 Trusco Published Pages
2 0092
TRUSCO Part Number
373-2592, 373-2592
Dimension l (mm)
13, 13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rover MINI oil exchange
5
From Japan
On 2015-03-09 21:24:02
With confidence is a manufacturer that can be used. A little at large that's 24㎜, there is a play. Secure work that does not lick the drain bolt is 15 inch size of 16 minutes.
This review is about item#07111702.