Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-9/16W

5.00 (1)
Item.#
07112052
Mfr.#
B4-9/16W
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
2015 Trusco Published Pages
2 0092
TRUSCO Part Number
373-2631, 373-2631
Dimension l (mm)
15.5, 15.5
Dimention D1 (phimm)
20, 20
Dimension H (mm)
8.5, 8.5
Specification
Inch size 21st century version tool Power fit
Weight (g)
49, 49
2014 TRUSCO Published Page
2-0090, 2-0090
Hole corner
Twelve square, Twelve square
Dimention D2 (phi mm)
22, 22
Dimension S (mm)
14.2, 14.2
Dimensions L (mm)
31.5, 31.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rover MINI oil change
5
From Japan
On 2015-03-09 21:24:02
It is a manufacturer that can be used with peace of mind. When it is 24 mm it is slightly big and there is play. The reliable work that does not lose the drain bolt is 15/16 inch size.
This review is about item#07111702.