Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-1-1/8

3.00 (1)
Item.#
07112156
Mfr.#
B4-1-1/8
Package Qty.
1PC
Ship pack of
1
18.81 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimension l (mm)
25, 25
Dimention D1 (phimm)
39, 39
Dimension H (mm)
17, 17
Weight (g)
204, 204
Hole corner
hexagonal, Hexagon
Dimention D2 (phi mm)
35.5, 35.5
Dimension S (mm)
28.5, 28.5
Dimensions L (mm)
41, 41
Specification
Inch size 21st century version tool Power fit
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-10-25 14:43:56
KTC made a so improvement is not, but the rest is the price as soon as Mr. Monotaro.
This review is about item#07112235.