Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. socket
  • 12.7sq. socket
  • 12.7sq. socket

12.7sq. socket B4-1-3/16

3.00 (1)
Item.#
07112192
Mfr.#
B4-1-3/16
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimension l (mm)
26, 26
Dimention D1 (phimm)
40, 40
Dimension H (mm)
17, 17
Weight (g)
214, 214
Hole corner
hexagonal, Hexagon
Dimention D2 (phi mm)
36, 36
Dimension S (mm)
30.1, 30.1
Dimensions L (mm)
42, 42
Specification
Inch size. 21st century version tool. Power fit
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-10-25 14:43:56
Since it is made by KTC, there are no improvement points, but the rest depends on Mr. Monotalore's price.
This review is about item#07112235.