Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-1-3/8

3.00 (1)
Item.#
07112201
Mfr.#
B4-1-3/8
Package Qty.
1PC
Ship pack of
1
28.92 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimention D1 (phimm)
46, 46
Dimension H (mm)
19, 19
Weight (g)
297, 297
2014 TRUSCO Published Page
2-0087, 2-0087
Dimension l (mm)
28, 28
Specification
Inch size. 21st century version tool. Power fit
Hole corner
hexagonal, Hexagon
Dimension S (mm)
34.9, 34.9
Dimensions L (mm)
44, 44
2015 Trusco Published Pages
2 0089
TRUSCO Part Number
373-2398, 373-2398
Dimention D2 (phi mm)
41.5, 41.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-10-25 14:43:56
KTC made a so improvement is not, but the rest is the price as soon as Mr. Monotaro.
This review is about item#07112235.