Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-17/32

3.00 (1)
Item.#
07112271
Mfr.#
B4-17/32
Package Qty.
1PC
Ship pack of
1
9.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimension S (mm)
13.4, 13.4
Dimensions L (mm)
31.5, 31.5
2015 Trusco Published Pages
2 0089
TRUSCO Part Number
373-2436, 373-2436
Dimention D2 (phi mm)
22, 22
Specification
Inch size. 21st century version tool. Power fit
Hole corner
hexagonal, Hexagon
Dimension H (mm)
8.5, 8.5
Weight (g)
50, 50
2014 TRUSCO Published Page
2-0087, 2-0087
Dimension l (mm)
15.5, 15.5
Dimention D1 (phimm)
20, 20
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-10-25 14:43:56
Since it is made by KTC, there are no improvement points, but the rest depends on Mr. Monotalore's price.
This review is about item#07112235.