Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-25/32

3.00 (1)
Item.#
07112384
Mfr.#
B4-25/32
Package Qty.
1PC
Ship pack of
1
10.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimention D1 (phimm)
27.5, 27.5
Dimension H (mm)
11, 11
Weight (g)
86, 86
Dimention D2 (phi mm)
25, 25
Hole corner
hexagonal, Hexagon
Dimension S (mm)
19.8, 19.8
Dimensions L (mm)
35, 35
Dimension l (mm)
19, 19
Specification
Inch size. 21st century version tool. Power fit
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-10-25 14:43:56
Since it is made by KTC, there are no improvement points, but the rest depends on Mr. Monotalore's price.
This review is about item#07112235.