Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 12.7sq. socket
  • 12.7sq. socket
  • 12.7sq. socket

12.7sq. socket B4-31/32

3.00 (1)
Item.#
07112472
Mfr.#
B4-31/32
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
2014 TRUSCO Published Page
2-0087, 2-0087
Dimension l (mm)
21, 21
Dimention D1 (phimm)
34, 34
Dimension H (mm)
13, 13
Weight (g)
139, 139
Specification
Inch size. 21st century version tool. Power fit
Hole corner
hexagonal, Hexagon
TRUSCO Part Number
373-2525, 373-2525
Dimention D2 (phi mm)
30.5, 30.5
Dimension S (mm)
24.6, 24.6
Dimensions L (mm)
37, 37
2015 Trusco Published Pages
2 0089
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-10-25 14:43:56
Since it is made by KTC, there are no improvement points, but the rest depends on Mr. Monotalore's price.
This review is about item#07112235.