Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-5/8

3.00 (1)
Item.#
07112533
Mfr.#
B4-5/8
Package Qty.
1PC
Ship pack of
1
10.24 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimention D2 (phi mm)
22, 22
Dimension S (mm)
15.8, 15.8
Dimensions L (mm)
33, 33
Dimension l (mm)
17, 17
Hole corner
hexagonal, Hexagon
Dimention D1 (phimm)
22.5, 22.5
Dimension H (mm)
9, 9
Weight (g)
56, 56
Specification
Inch size 21st century version tool Power fit
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-10-25 14:43:56
KTC made a so improvement is not, but the rest is the price as soon as Mr. Monotaro.
This review is about item#07112235.