Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket
  • 12.7sq. Socket
  • 12.7sq. Socket

12.7sq. Socket B4-7/8

3.00 (1)
Item.#
07112551
Mfr.#
B4-7/8
Package Qty.
1PC
Ship pack of
1
11.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7, 12.7
Dimension l (mm)
19.5, 19.5
Dimention D1 (phimm)
30, 30
Dimension H (mm)
11.5, 11.5
Weight (g)
107, 107
Hole corner
hexagonal, Hexagon
Dimention D2 (phi mm)
27.5, 27.5
Dimension S (mm)
22.2, 22.2
Dimensions L (mm)
35.5, 35.5
Specification
Inch size. 21st century version tool. Power fit
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-10-25 14:43:56
KTC made a so improvement is not, but the rest is the price as soon as Mr. Monotaro.
This review is about item#07112235.