Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch

6.3sq. Socket, inch B2-1/2W

Item.#
07112576
Mfr.#
B2-1/2W
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
16.5, 16.5
Dimension H (mm)
6.5, 6.5
Weight (g)
24, 24
Dimension S (inch)
1/2, 1/2
Dimension l (mm)
12.5, 12.5
Dimention D1 (phimm)
18.5, 18.5
Dimensions L (mm)
20.5, 20.5
Specification
Inch size. 21st century version tool. Power fit