Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch

6.3sq. Socket, inch B2-1/4W

Item.#
07112585
Mfr.#
B2-1/4W
Package Qty.
1PC
Ship pack of
1
7.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimention D2 (phi mm)
12, 12
Dimension H (mm)
5, 5
Weight (g)
10, 10
Dimension S (inch)
1/4
Specification
Inch size 21st century version tool Power fit
Dimension l (mm)
10, 10
Dimention D1 (phimm)
10, 10
Dimensions L (mm)
18, 18
Dimension S (mm)
6.3
Hole corner
Twelve square, Dodecagonal