Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch

6.3sq. Socket, inch B2-11/32W

Item.#
07112594
Mfr.#
B2-11/32W
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension S (inch)
11/32, 11/32
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
13.5, 13.5
Dimensions L (mm)
18.5, 18.5
Weight (g)
13, 13
Specification
Inch size. 21st century version tool. Power fit
TRUSCO Part Number
373-1065, 373-1065
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
13, 13
Dimension H (mm)
5.5, 5.5
2015 Trusco Published Pages
2 0092
2014 TRUSCO Published Page
2-0090, 2-0090