Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch

6.3sq. Socket, inch B2-17/32W

Item.#
07112603
Mfr.#
B2-17/32W
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension S (inch)
17/32, 17/32
Dimension l (mm)
13.5, 13.5
Dimention D1 (phimm)
20, 20
Dimensions L (mm)
21.5, 21.5
Weight (g)
28, 28
Specification
Inch size. 21st century version tool. Power fit
TRUSCO Part Number
373-1154, 373-1154
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
17.5, 17.5
Dimension H (mm)
7, 7
2015 Trusco Published Pages
2 0092
2014 TRUSCO Published Page
2-0090, 2-0090