Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch

6.3sq. Socket, inch B2-3/8W

Item.#
07112612
Mfr.#
B2-3/8W
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimention D2 (phi mm)
13.5, 13.5
Dimension H (mm)
5.5, 5.5
2015 Trusco Published Pages
2 0092
2014 TRUSCO Published Page
2-0090, 2-0090
Dimension S (inch)
3/8, 3/8
Specification
Inch size. 21st century version tool. Power fit
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
14.5, 14.5
Dimensions L (mm)
18.5, 18.5
Weight (g)
13, 13
TRUSCO Part Number
373-1197, 373-1197
Hole corner
Twelve square, Ten \ two corners