Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch

6.3sq. Socket, inch B2-5/16W

Item.#
07112621
Mfr.#
B2-5/16W
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
2014 TRUSCO Published Page
2-0090, 2-0090
Dimension S (mm)
7.9
Hole corner
Twelve square, Twelve square
Dimention D2 (phi mm)
13, 13
Dimension H (mm)
5.5, 5.5
2015 Trusco Published Pages
2 0092
Weight (g)
12, 12
TRUSCO Part Number
373-1219, 373-1219
Dimension S (inch)
5/16, 5/16
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
12, 12
Dimensions L (mm)
18.5, 18.5
Specification
Inch size 21st century version tool Power fit