Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch

6.3sq. Socket, inch B2-7/16W

Item.#
07112637
Mfr.#
B2-7/16W
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimention D2 (phi mm)
14.5, 14.5
Dimension H (mm)
6, 6
2015 Trusco Published Pages
2 0092
2014 TRUSCO Published Page
2-0090, 2-0090
Dimension S (inch)
7/16, 7/16
Specification
Inch size. 21st century version tool. Power fit
Dimension l (mm)
11, 11
Dimention D1 (phimm)
16, 16
Dimensions L (mm)
19, 19
Weight (g)
16, 16
TRUSCO Part Number
373-1243, 373-1243
Hole corner
Twelve square, Ten \ two corners