Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch

6.3sq. Socket, inch B2-7/32W

Item.#
07112646
Mfr.#
B2-7/32W
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
12, 12
Dimension H (mm)
5, 5
2015 Trusco Published Pages
2 0092
2014 TRUSCO Published Page
2-0090, 2-0090
Specification
Inch size. 21st century version tool. Power fit
Dimension S (inch)
7/32, 7/32
Dimension l (mm)
10, 10
Dimention D1 (phimm)
9, 9
Dimensions L (mm)
18, 18
Weight (g)
9, 9
TRUSCO Part Number
373-1260, 373-1260