Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch

6.3sq. Socket, inch B2-9/16W

Item.#
07112655
Mfr.#
B2-9/16W
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
14.5, 14.5
Dimension H (mm)
8, 8
2015 Trusco Published Pages
2 0092
2014 TRUSCO Published Page
2-0090, 2-0090
Specification
Inch size. 21st century version tool. Power fit
Dimension S (inch)
9/16, 9/16
Dimension l (mm)
14.5, 14.5
Dimention D1 (phimm)
20, 20
Dimensions L (mm)
22.5, 22.5
Weight (g)
29, 29
TRUSCO Part Number
373-1286, 373-1286