Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch
  • 6.3sq. Socket, inch

6.3sq. Socket, inch B2-9/32W

Item.#
07112664
Mfr.#
B2-9/32W
Package Qty.
1PC
Ship pack of
1
10.34 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Weight (g)
10, 10
TRUSCO Part Number
373-1308, 373-1308
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
12, 12
Dimension H (mm)
5, 5
Specification
Inch size. 21st century version tool. Power fit
2015 Trusco Published Pages
2 0092
2014 TRUSCO Published Page
2-0090, 2-0090
Dimension S (inch)
9/32, 9/32
Dimension l (mm)
10, 10
Dimention D1 (phimm)
11, 11
Dimensions L (mm)
18, 18