Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket
  • 6.3sq. Socket
  • 6.3sq. Socket

6.3sq. Socket B2-3/16

5.00 (2)
Item.#
07112725
Mfr.#
B2-3/16
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
8, 8
Dimention D1 (phimm)
8.5, 8.5
Dimension H (mm)
3, 3
Weight (g)
9, 9
Hole corner
hexagonal, Hexagon
Dimention D2 (phi mm)
12, 12
Dimension S (mm)
4.7, 4.7
Dimensions L (mm)
16, 16
Specification
Inch size. 21st century version tool
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work tool for foreign car
5
From Japan
On 2015-06-17 14:44:49
I bought not many inch sockets I hope to have some sets
This review is about item#07112734.
Maintenance such as foreign cars
5
From Japan
On 2015-05-18 18:21:27
It would be nice to have a set of items that are easy to use and fit but do not want to increase the price
This review is about item#07112682.