Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket
  • 6.3sq. Socket
  • 6.3sq. Socket
  • 6.3sq. Socket

6.3sq. Socket B2-3/8

5.00 (2)
Item.#
07112734
Mfr.#
B2-3/8
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
14.5, 14.5
Dimension H (mm)
5.5, 5.5
Weight (g)
13, 13
Hole corner
hexagonal, Hexagon
Dimention D2 (phi mm)
13.5, 13.5
Dimension S (mm)
9.5, 9.5
Dimensions L (mm)
18.5, 18.5
Specification
Inch size 21st century version tool Power fit