Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. Socket
  • 6.3sq. Socket
  • 6.3sq. Socket

6.3sq. Socket B2-7/16

5.00 (2)
Item.#
07112761
Mfr.#
B2-7/16
Package Qty.
1PC
Ship pack of
1
7.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension S (mm)
11.1, 11.1
Dimensions L (mm)
19, 19
Dimension l (mm)
11, 11
Dimention D1 (phimm)
16, 16
Hole corner
hexagonal, Hexagon
Dimension H (mm)
6, 6
Weight (g)
16, 16
Dimention D2 (phi mm)
14.5, 14.5
Specification
Inch size. 21st century version tool. Power fit
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work tool for foreign car
5
From Japan
On 2015-06-17 14:44:49
I bought not many inch sockets I hope to have some sets
This review is about item#07112734.
Maintenance such as foreign cars
5
From Japan
On 2015-05-18 18:21:27
It would be nice to have a set of items that are easy to use and fit but do not want to increase the price
This review is about item#07112682.