Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. socket (millimeter)
  • 6.3sq. socket (millimeter)
  • 6.3sq. socket (millimeter)

6.3sq. socket (millimeter) B2-055W

5.00 (1)
Item.#
07112804
Mfr.#
B2-055W
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0090
2014 TRUSCO Published Page
2-0088
Dimension l (mm)
10, 10
Dimention D1 (phimm)
9, 9
Dimension H (mm)
5, 5
Weight (g)
9, 9
Specification
21st century version tool Power fit
Outlet Corner (sq.)
6.3, 6.3
Hole corner
12 square, 12 angle
Dimention D2 (phi mm)
12, 12
Dimension S (mm)
5.5, 5.5
Dimensions L (mm)
18, 18
TRUSCO Part Number
373-0930, 373-0930
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and motorbikes
5
From Japan
On 2014-01-02 08:52:37
I am using it without particular problem
This review is about item#07112831.