Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. socket (millimeter)
  • 6.3sq. socket (millimeter)
  • 6.3sq. socket (millimeter)

6.3sq. socket (millimeter) B2-06W

5.00 (1)
Item.#
07112813
Mfr.#
B2-06W
Package Qty.
1PC
Ship pack of
1
7.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0090
Dimention D2 (phi mm)
12, 12
Dimension S (mm)
6, 6
Dimensions L (mm)
18, 18
TRUSCO Part Number
373-0956
2014 TRUSCO Published Page
2-0088
Dimension l (mm)
10, 10
Outlet Corner (sq.)
6.3, 6.3
Dimention D1 (phimm)
10, 10
Dimension H (mm)
5, 5
Weight (g)
10, 10
Specification
21st century version tool Power fit
Hole corner
12 square, Dodecagonal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of car-bike
5
From Japan
On 2014-01-02 08:52:37
It used without any particular problem
This review is about item#07112831.