Buy more than* S$200* and get FREE SHIPPING

  • 6.3sq. socket (millimeter)
  • 6.3sq. socket (millimeter)
  • 6.3sq. socket (millimeter)

6.3sq. socket (millimeter) B2-09W

5.00 (1)
Item.#
07112847
Mfr.#
B2-09W
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0090
2014 TRUSCO Published Page
2-0088, 2-0088
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
13.5, 13.5
Dimension H (mm)
5.5, 5.5
Weight (g)
13, 13
Specification
21st century version tool. Power fit
Outlet Corner (sq.)
6.3, 6.3
Hole corner
12 square, Ten \ two corners
Dimention D2 (phi mm)
13, 13
Dimension S (mm)
9, 9
Dimensions L (mm)
18.5, 18.5
TRUSCO Part Number
373-1014, 373-1014
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and motorbikes
5
From Japan
On 2014-01-02 08:52:37
I am using it without particular problem
This review is about item#07112831.