Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6.3sq. socket (millimeter)
  • 6.3sq. socket (millimeter)
  • 6.3sq. socket (millimeter)

6.3sq. socket (millimeter) B2-10W

5.00 (1)
Item.#
07112856
Mfr.#
B2-10W
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0090
Specification
21st century version tool power fit
Hole corner
12 square, Dodecagon shaped (12 angled)
Dimention D2 (phi mm)
13.5, 13.5
Dimension S (mm)
10, 10
Dimensions L (mm)
18.5, 18.5
TRUSCO Part Number
373-1031, 373-1031
Outlet Corner (sq.)
6.3, 6.3
2014 TRUSCO Published Page
2-0088
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
14.5, 14.5
Dimension H (mm)
5.5, 5.5
Weight (g)
13, 13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and motorbikes
5
From Japan
On 2014-01-02 08:52:37
I am using it without particular problem
This review is about item#07112831.