Buy more than* S$200* and get FREE SHIPPING

  • Socket (hexagonal)
  • Socket (hexagonal)
  • Socket (hexagonal)

Socket (hexagonal) B2-04

5.00 (2)
Item.#
07112917
Mfr.#
B2-04
Package Qty.
1PC
Ship pack of
1
7.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Hole corner
hexagonal, Hexagon head
Dimention D2 (phi mm)
12, 12
Dimension S (mm)
4, 4
Dimensions L (mm)
16, 16
Specification
21st century version tool
Dimension l (mm)
8, 8
Dimention D1 (phimm)
7, 7
Dimension H (mm)
3, 3
Weight (g)
9, 9
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tightening of the hose band
5
From Japan
On 2015-08-05 17:24:04
Even a small texture good. Rattling less comfortable to use good even for nut. Is there only thing issue price.
This review is about item#07112962.
Machinery maintenance
5
From Japan
On 2015-04-22 13:25:39
You come in handy when working of recessed place.
This review is about item#07112962.