Buy more than* S$200* and get FREE SHIPPING

  • Socket (hexagonal)
  • Socket (hexagonal)
  • Socket (hexagonal)

Socket (hexagonal) B2-05

5.00 (2)
Item.#
07112935
Mfr.#
B2-05
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
8, 8
Dimention D1 (phimm)
8.5, 8.5
Dimension H (mm)
3, 3
Weight (g)
9, 9
Hole corner
hexagonal, Hexagon head
Dimention D2 (phi mm)
12, 12
Dimension S (mm)
5, 5
Dimensions L (mm)
16, 16
Specification
21st century version tool