Buy more than* S$200* and get FREE SHIPPING

  • Socket (hexagonal)
  • Socket (hexagonal)
  • Socket (hexagonal)

Socket (hexagonal) B2-08

5.00 (2)
Item.#
07112971
Mfr.#
B2-08
Package Qty.
1PC
Ship pack of
1
7.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
12, 12
Dimension H (mm)
5.5, 5.5
Weight (g)
12, 12
Hole corner
hexagonal, Hexagon head
Dimention D2 (phi mm)
13, 13
Dimension S (mm)
8, 8
Dimensions L (mm)
18.5, 18.5
Specification
21st century version tool power fit
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tightening of the hose band
5
From Japan
On 2015-08-05 17:24:04
Even a small texture good. Rattling less comfortable to use good even for nut. Is there only thing issue price.
This review is about item#07112962.
Machinery maintenance
5
From Japan
On 2015-04-22 13:25:39
You come in handy when working of recessed place.
This review is about item#07112962.